Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Spare Break Glass-circular (SG1)
By Firechief
Order Code:
ZT1196526P
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
2.59
https://www.zoro.co.uk/shop/safety/key-cabinets/spare-break-glass-circular-sg1/p/ZT1196526P
Add to quotation
View all Key Cabinets
Description
Spare Glass
Tags:
#BulkDiscount
Specifications
Specifications for Spare Break Glass-circular (SG1)
MFR Part No.
114-1115
Depth
2mm
Height
108mm
Width
108mm
Weight
0.02kg
Type
Spare Break Glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome