Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Key Cabinets
Spare Glass for Key Box KB2 (SG2)
By Firechief
Order Code:
ZT1196528P
£1.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
1.99
https://www.zoro.co.uk/shop/safety/key-cabinets/spare-glass-for-key-box-kb2-sg2/p/ZT1196528P
Add to quotation
Schedule an order and save 5%
View all Key Cabinets
Description
Replacement plastic panel
Tags:
#BulkDiscount
Specifications
Specifications for Spare Glass for Key Box KB2 (SG2)
MFR Part No.
114-1117
Depth
3mm
Height
105mm
Width
97mm
Weight
0.02kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome