Top Loading Parcel Box with Key Lock Black - PB0581BK

Order Code: ZT4177258S

£149.99 Inc VAT (20%)


Description

Never miss a parcel delivery again with an easy to use, medium size parcel box that is able to receive packages up to 320x200x120mm. The Phoenix Parcel Box is an all-weather outdoor smart parcel deposit box for receiving and securing multiple home delivery parcels. Ideal for busy households. Manufactured from a strong galvanised steel with a built in 'Anti-Fishing' device. Your parcels are locked within the lower compartment, only allowing you to retrieve them with your key. Designed to protect your parcels from all weather conditions with a sloped overhang top. Rust resistant, weather-proof powder coating. Fitted with high quality key lock - 3 keys supplied. Flat-packed for easy self-assembly, which can be built in less than 15 minutes. Designed to be fixed and secured to a wall or to the floor (fixtures and fittings supplied). Features a unique barcode that can be scanned or recorded as proof of delivery by the courier if required. Supplied in stylish, high quality powder coated black finish. External dimensions: 440x350x580mm (WxDxH). Internal dimensions: 408x295x510mm (WxDxH). 61 litre capacity.
Medium size parcel box for packages up to 320x200x120mm
Features a unique barcode that can be scanned/recorded as proof of delivery by the courier
Protects your parcels from all weather conditions with sloped overhang top
Fitted with high quality key lock - 3 keys supplied
Manufactured from a strong galvanised steel and weather-proof powder coating with a built in 'Anti-Fishing' device
Supplied Flat-packed - easy self-assembly
Can be fixed to the wall or floor (fittings supplied)
Can receive parcels up to 320x200x120mm
External dimensions: 440x350x580mm (WxDxH)
Colour: Black

See full description
Specifications for Top Loading Parcel Box with Key Lock Black - PB0581BK
  • Capacity
    61L
  • Lock Type
    Key Lock
  • Material
    Steel
  • Dimensions (W x D x H)
    440 x 350 x 580mm
  • Form
    Parcel Box
  • Type
    Post Boxes
  • Weight
    12.5kg
  • Colour
    Black