Triangular Combination Key, Annealed Cast Iron, DIN 3223

Order Code: ZT2732408S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Triangular combination key, annealed cast iron, DIN 3223. Supplied = assembled. Width = 20 mm. Material = annealed cast iron. Model = triangle. Conforms to = DIN 3223. Weight = 0.4 kg.

Specifications for Triangular Combination Key, Annealed Cast Iron, DIN 3223
  • Material
    Annealed Cast Iron
  • Supplied
    Assembled
  • Conforms to
    DIN 3223
  • Weight
    0.4kg
  • Width
    20mm
  • Model
    Triangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome