Turn Key - PR60053

Order Code: ZT1098008S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Screw cap cartons can be difficult to open especially for children or elderly people who often lack the strength in their fingers. The Turn Key Screw cap opener solves the problem. Besides opening the carton's screw cap, Turn Key has an extra function. The small plastic lid underneath the screw cap that has to be removed by pulling a ring is easily removed using the small hook on the side of the opener.

See full description
Specifications for Turn Key - PR60053
  • Product Type
    Screw Cap Opener
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome