180IB/50HB63 50mm Brass Body Combination Padlock Long Shackle (4-Digit) Carded ABU180IB50LC

Order Code: ZT1458721S

£44.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The ABUS 180IB Series Marine Grade (Weatherproof) Combination Padlock with a 4-digit resettable combination. Body made from solid forged brass and features a stainless steel shackle and non-corrosive inner components. Precision locking mechanism with special protection against manipulation. Low to medium security requirement where convenience of use is a high priority (e.g. schools, companies) Overall width 53 mm Overall height 113 mm Overall depth 25 mm Shackle width 25 mm I.D. Shackle height 63 mm Shackle Dia 8 mm

See full description
Specifications for 180IB/50HB63 50mm Brass Body Combination Padlock Long Shackle (4-Digit) Carded ABU180IB50LC
  • Shackle Diameter
    8mm
  • Body Width
    50mm
  • Shackle Width
    25mm
  • MFR Part No.
    ABU180IB50LC
  • Shackle Height
    63mm
  • Key Type
    Combination
  • Padlock Type
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome