0
1
2

190/60 60mm Heavy-Duty Combination Padlock Closed Shackle (4-Digit) Carded ABU19060CSC

Order Code: ZT1458746S

£89.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The ABUS 190 Series Heavy-Duty Combination Padlock with a 4-digit resettable combination. The all new combination mechanism improves reliability and the positive code wheel action reduces code setting errors. It has a solid hardened steel jacket to resist physical attack, a through hardened steel shackle which resists hacksaw attacks, a black chrome shackle for better corrosion resistance and ball bearing locking which gives protection against pulling and twisting attacks. Body Dimensions 62 x 95 x 22mm. Shackle Dimensions 27 x 30 x 11mm.

See full description
Specifications for 190/60 60mm Heavy-Duty Combination Padlock Closed Shackle (4-Digit) Carded ABU19060CSC
  • Shackle Diameter
    11mm
  • Shackle Width
    18mm
  • Body Width
    60mm
  • MFR Part No.
    ABU19060CSC
  • Shackle Height
    16mm
  • Key Type
    Combination
  • Type
    Combination
  • Padlock Type
    High Security

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome