20/80mm Diskus Plus Padlock Keyed Alike 564323

Order Code: ZT1273448P

£72.99 Inc VAT (20%)


Description

This ABUS 20/80 Diskusreg; Plus Padlock is supplied with 2 keys. RK: cylinder can be re-keyed to match an existing ABUS-Plus key. Specification ABUS Security Level: 9.Keyed Alike Key Reference: KA4365623. Shackle Width: 25mm.Shackle Height: 18mm.Shackle Diameter: 11mm. Overall Width: 80mm.Overall Height: 81mm.Overall Depth: 35mm.

See full description
Specifications for 20/80mm Diskus Plus Padlock Keyed Alike 564323
  • Shackle Height
    18mm
  • Key Type
    Keyed
  • Body Width
    80mm
  • Shackle Diameter
    11mm
  • Shackle Width
    25mm
  • Padlock Type
    Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome