35T Stronglock Card (2) Padlocks 38mm Open Shackle Keyed HSQ35T

Order Code: ZT1284503P

£24.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Squire Stronglock Laminated Padlocks are a medium to high security durable padlock, with a hardened steel shackle with a covered steel padlock body with anti corrosion finish. The 4-pin tumbler lock mechanism gives over 1,000 key variations. Recommended for sheds, garages, lockups, gates, greenhouses, toolboxes, lockers etc. Keyed alike and masterkeyed available to order. CRIMESTOPPERS endorsed. Size across case 38 mm. Shackle clearance Vertical 17 mm (hardened mild steel). Type 35. Keyed-alike. Card of 2.

See full description
Specifications for 35T Stronglock Card (2) Padlocks 38mm Open Shackle Keyed HSQ35T
  • Shackle Height
    17mm
  • Key Type
    Keyed
  • Shackle Diameter
    7mm
  • Body Width
    38mm
  • Type
    Keyed
  • Key Variations
    1024
  • Padlock Type
    Laminated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome