37 Stronglock Padlock 44mm Open Shackle HSQ37

Order Code: ZT1284504P

£17.99 Inc VAT (20%)


Description

The Squire Stronglock Laminated Padlocks are a medium to high security durable padlock, with a hardened steel shackle with a covered steel padlock body with anti corrosion finish. The 4-pin tumbler lock mechanism gives over 1,000 key variations. Recommended for sheds, garages, lockups, gates, greenhouses, toolboxes, lockers etc. Keyed alike and masterkeyed available to order. CRIMESTOPPERS endorsed. Size across case 45 mm. Shackle clearance Vertical 20 mm (hardened mild steel). Type 37. Keyed-alike available.

See full description
Specifications for 37 Stronglock Padlock 44mm Open Shackle HSQ37
  • Shackle Diameter
    8mm
  • Key Type
    Keyed
  • Body Width
    44mm
  • Shackle Height
    20mm
  • Material
    Hardened Steel
  • Product Type
    Padlock
  • Size
    44mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome