The Squire Stronglock Laminated Padlocks are a medium to high security durable padlock, with a hardened steel shackle with a covered steel padlock body with anti corrosion finish. The 4-pin tumbler lock mechanism gives over 1,000 key variations. Recommended for sheds, garages, lockups, gates, greenhouses, toolboxes, lockers etc. Keyed alike and masterkeyed available to order. CRIMESTOPPERS endorsed. Robust laminated construction made stronger by addition of a solid shackle protector. 4-pin tumbler lock mechanism - 1024 key variations. Can be keyed-alike or master-keyed. 8 mm hardened steel shackle. Size across face 44 mm. Shackle clearance vertical 13 mm. Type 37CS.