Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Padlocks
40MM Weather Resistant Padlock
By Centurion Europe
Order Code:
ZT2591630S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/safety/key-padlocks/40mm-weather-resistant-padlock/p/ZT2591630S
Add to quotation
View all Key Padlocks
Description unavailable
Specifications
Specifications for 40MM Weather Resistant Padlock
MFR Part No.
SP160P
Shackle Material
Hardened Steel
Body Width
40mm
Key Type
Keyed Alike
Body Material
Steel
Padlock Type
Keyed Padlock
Body Colour
Black
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome