60mm Solid Steel Heavy Duty Lock

Order Code: ZT3085206S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

60mm Solid Steel Padlock
Solid steel body with brass cylinder and steel chrome plated shackle. Supplied with four keys. Overall dimensions 60 x 20 x 70mm

Specifications for 60mm Solid Steel Heavy Duty Lock
  • Product Type
    Heavy Duty Lock
  • Material
    Steel
  • Size
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome