64TI/40mm Titalium Padlock 40mm Long Shackle Keyed Alike KA6411

Order Code: ZT1273498P

£15.99 Inc VAT (20%)


Description

This ABUS 64TI/40HB40 TITALIUMtrade; Padlock has the following specification: ABUS Security Level: 5.Keyed Alike Key Reference: KA6411. Shackle Width: 22mm.Shackle Height: 40mm.Shackle Diameter: 6mm. Overall Width: 40mm.Overall Height: 78mm.Overall Depth: 15mm.

Specifications for 64TI/40mm Titalium Padlock 40mm Long Shackle Keyed Alike KA6411
  • Body Width
    40mm
  • Shackle Diameter
    6.5mm
  • Key Type
    Keyed
  • Shackle Height
    40mm
  • Shackle Width
    22mm
  • Padlock Type
    Titalium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome