65/35mm Brass Padlock ABU6535

Order Code: ZT1273287P

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.394%


Description

The ABUS 65 Series Brass Padlocks have a solid brass body and a hardened steel shackle with NANO PROTECT coating. The inner components are made from non-corrosive materials. The precision pin cylinder has mushroom counter pins with the paracentric key-way offering greater protection against manipulation. Automatic locking mechanism. Sizes 20-25mm are ideal for securing valuables / goods of lesser value or at a low risk of theft. Such as bags, suitcases, jewellery boxes, cash boxes, etc. Sizes 30-60mm are ideal for securing valuables / goods of medium value or at an average risk of theft. Such as chains, doors, gates, cupboards, lockers, toolboxes, cellar windows, sheds, switchboards, etc. This ABUS 65/35 Brass Padlock has the following specification ABUS Security Level 4. Shackle Width 20mm. Shackle Height 19mm. Shackle Diameter 6mm. Overall Width 35mm. Overall Height 55mm. Overall Depth 15mm.

See full description
Specifications for 65/35mm Brass Padlock ABU6535
  • Shackle Diameter
    6mm
  • Shackle Width
    20mm
  • Shackle Height
    19mm
  • Key Type
    Keyed
  • Body Width
    35mm
  • Padlock Type
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome