Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Padlocks & Key Blanks
Key Padlocks
65/45C Brass Padlock - ABU9502150F
By Abus
Order Code:
ZT2489815S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/safety/key-padlocks/65-45c-brass-padlock-abu9502150f/p/ZT2489815S
Add to quotation
View all Key Padlocks
Description unavailable
Specifications
Specifications for 65/45C Brass Padlock - ABU9502150F
Body Width
45mm
Body Colour
Bronze
Shackle Diameter
7mm
Series
65
Shackle Material
Hardened Steel
Shackle Length
24mm
Body Material
Brass
Padlock Type
Keyed Padlock
Key Type
Keyed Different
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome