70AL/45mm Aluminium Padlock Green ABU70AL45GRE

Order Code: ZT1273311P

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The ABUS 70AL Series Padlocks have a precision extruded, cut and drilled pure aluminium body, which is lightweight and strong. They have a sealed lock body with protective shock absorbing vinyl case and cover seal designed to protect the cylinder against water and dirt. Rustfree precision 5 pin tumbler cylinder with a through hardened plastic coated 8mm steel shackle. Zinc plated brass lock mechanism, to protect against chemical corrosion. Designed and constructed for rugged weatherproof outdoor use. Specification ABUS Security Level 5. Shackle Width 20.5mm. Shackle Height 24.5mm. Shackle Diameter 8mm. Overall Width 53mm. Overall Height 73mm. Overall Depth 28mm. This ABUS 70AL/45 Aluminium Padlock has the following specification Colour Green.

See full description
Specifications for 70AL/45mm Aluminium Padlock Green ABU70AL45GRE
  • MFR Part No.
    50257
  • Key Type
    Keyed
  • Shackle Diameter
    8mm
  • Shackle Width
    20.5mm
  • Body Width
    45mm
  • Shackle Height
    24.5mm
  • Padlock Type
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome