787 Smart-Bt KeyGarage With Shackle

Order Code: ZT3113471S

£179.99 Inc VAT (20%)


Description

ABUS 797 SMART-BT KeyGarage™ with Shackle. It holds up to 20 keys, three car keys or up to 30 plastic cards on a temporary and flexible basis for various groups of people. Inside there are two hooks for keys. As an admin, you can generate a six-digit key code for others in the app, which will give them access to whatever is stored in the smart KeyGarage without the use of a smartphone; e.g. for guests in a holiday rental, workers, cleaning service, mobile care services and more. Another option is to send an electronic access ticket via the app. Equipped with the current, most secure AES-128-Bit encryption. The batteries can be changed any time without having to open the KeyGarage™ 787 Smart-BT. We recommend using the KeyGarage™ 797 Smart-BT in a protected outdoor area. Specifications: Body Dimensions (Height x Width x Depth) : External: 120 x 82.5 x 63mm. External with Shackle: 179 x 82.5 x 63mm. Internal: 98 x 72 x 33mm. Shackle (Height x Width) : 49 x 40mm. Shackle Diameter: 10mm.

See full description
Specifications for 787 Smart-Bt KeyGarage With Shackle
  • Type
    Shackle Key Safe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome