0
1
2

80TI/60 Titalium Aluminium Alloy Key Padlock - 60mm

Order Code: ZT1185408X

£25.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Solid lock body made from TIitalium™ aluminium alloy - higher security, less weight. Hardened steel shackle with Nano Protect™ coating. 6-pin precision cylinder with paracentric keyway. Double bolted. Chrome-plated cylinder plugs. Large tulip-shaped key head. 2 keys.

Specifications for 80TI/60 Titalium Aluminium Alloy Key Padlock - 60mm
  • Body Width
    40
  • Shackle Diameter
    11mm
  • Body Thickness
    28mm
  • Shackle Material
    Hardened Steel
  • MFR Part No.
    26944
  • Security Rating
    8
  • Body Material
    Aluminium Alloy
  • Key Type
    Keyed Different
  • Body Colour
    Silver
  • Series
    80
  • Padlock Type
    Keyed Padlock
  • Shackle Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome