83WP/53mm Extreme Weatherproof Padlock Carded

Order Code: ZT1273339P

£54.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This ABUS 83WP/53 Extreme Weatherproof Padlock is supplied carded and has the following specification: ABUS Security Level: 8. Shackle Width: 25mm.Shackle Height: 28mm.Shackle Diameter: 8mm. Overall Width: 52mm.Overall Height: 97mm.Overall Depth: 29mm.

Specifications for 83WP/53mm Extreme Weatherproof Padlock Carded
  • Body Width
    53mm
  • Shackle Width
    25mm
  • Key Type
    Keyed
  • Shackle Height
    28mm
  • Shackle Diameter
    8mm
  • Type
    Keyed
  • Padlock Type
    Marine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome