0
1
2

83WP High Security Hardened Steel Key Padlocks


£36.99 Inc VAT (20%)

See all variants from £36.99

Description

A high security padlock with a hardened alloy steel, chrome plated with a nano protect coating for extreme corrosion protection.

• Extreme Corrosion Resistance
• Hardened Alloy Steel Body and Shackle with chrome Nano Protect
• Cylinder can be changed to match an existing key
• Shackle locked on both sides
• Patented Z-bar function to convert from key retaining to non key retaining
Meets standard Din E 12320

Feature Attributes

Shackle Material:
Hardened Steel
Body Material:
Hardened Steel
Key Type:
Keyed Different
Series:
83
Padlock Type:
Keyed Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome