83WPIB/53 High Security Blue Brass Key Padlock - 51mm

Order Code: ZT1185377X

£41.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Durable weather 'Marine Grade' cover with drainage system. Body and shackle made from stainless steel and double bolted. High precision pin tumbler cylinder with patented pinning window. Can be keyed into many popular security keyways.

Specifications for 83WPIB/53 High Security Blue Brass Key Padlock - 51mm
  • Body Colour
    Blue
  • Body Thickness
    29mm
  • Security Rating
    9
  • Body Width
    51
  • Body Material
    Brass
  • Key Type
    Keyed Alike
  • MFR Part No.
    53934
  • Shackle Diameter
    8mm
  • Shackle Material
    Stainless Steel
  • Body Height
    74mm
  • Series
    83
  • Padlock Type
    Keyed Padlock
  • Shackle Length
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome