85/50KA 2745 Brass Padlock

Order Code: ZT1185423X

£26.99 Inc VAT (20%)


Description

Lock body made from solid brass.
Inner components made from rust-free high quality materials.
Double bolted (as of 30 mm).
Hardened shackle, stainless steel shackle (IB), brass shackle (MB), long shackle (HB).
Precision pin cylinder with mushroom pins.
Automatic locking: Locking without key by pushing down the shackle.
Paracentric keyway for increased protection against manipulation.
Can be made keyed alike to already existing keys/locks by the trade (Version Service).
incl. two keys.
Meets standard DIN E 12320.

See full description
Specifications for 85/50KA 2745 Brass Padlock
  • Body Width
    17
  • Body Height
    50mm
  • Security Rating
    7
  • Shackle Diameter
    8mm
  • Body Material
    Brass
  • Body Thickness
    18mm
  • Key Type
    Keyed Alike
  • MFR Part No.
    2478
  • Number of Keys Included
    2
  • Shackle Material
    Hardened Steel
  • Body Colour
    Bronze
  • Series
    85
  • Padlock Type
    Keyed Padlock
  • Shackle Length
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome