96CSTI/50mm TITALIUM Padlock Keyed Alike KA7566 ABU96TI50KA2

Order Code: ZT2594744S

£42.99 Inc VAT (20%)


Description

The ABUS 96CSTI/50 TITALIUM Padlock is ideal for medium to high risk of theft, recommended for a wide range of security requirements. Hardened steel shackle with NANO PROTECT shackle coating which assures security and high corrosion resistance. The simple reversible key is 10 pin and offers 150,000 key variations. The padlock also features automatic locking and features an impressive stainless steel like finish. TITALIUM is based on a special aluminium alloy. A mixture of materials is created that is extremely durable and lightweight similar to the process used in aircraft construction. Specification ABUS Security Level 8 Keyed Alike Key Reference KA7566 Shackle Width 25mm Shackle Height 34mm Shackle Diameter 9.5mm Overall Width 50mm Overall Height 92mm Overall Depth 23mm

See full description
Specifications for 96CSTI/50mm TITALIUM Padlock Keyed Alike KA7566 ABU96TI50KA2
  • Type
    Keyed
  • Shackle Height
    34mm
  • Shackle Diameter
    9.5mm
  • Shackle Width
    25mm
  • Body Width
    50mm
  • Padlock Type
    Shutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome