Aluminium Padlock 50mm - APL052P

Order Code: ZT4961286S

£8.99 Inc VAT (20%)
£9.9910% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.545%
10 - 19£8.0910%
20 +£7.6415%


Description

Sterling Aluminium Padlock 50mm 50mm Standard Shackle, Assorted Colours Open shackle padlock Corrosion resistant aluminium body Protective coloured sleeve Brass cylinder plug and pins Hardened steel chrome plated shackle Supplied assorted in red and blue

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aluminium Padlock 50mm - APL052P
  • Product Type
    Padlock
  • Shackle Size
    50mm
  • Material
    Aluminium