Armoured Steel Shutter Padlock 81mm

Order Code: ZT4970285S

£34.99 Inc VAT (20%)


Description

Burg-W�chter Armoured Steel Shutter Padlock 81mm Brass body with tough steel armour Hardened steel chrome plated shackle Rotating shackle Closed shackle Anti-drill cylinder Stainless steel springs Nickel plated brass keys Large number of key combinations Standard section keyway Shackle opens on the same side as the key

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Armoured Steel Shutter Padlock 81mm
  • Body Material
    Brass
  • Length
    81mm
  • Shackle Material
    Hardened Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome