Armoured Twin Slot Shutter Padlock 90mm SCAPLCHAIN

Order Code: ZT3931565S

£34.99 Inc VAT (20%)


Description

Scan Twin Slot Padlock: Tough Security for Diverse Needs
The Scan Twin Slot Padlock offers versatile security for your valuables, from motorbikes and gates to plant machinery. Its robust build combines a brass body with a steel armored casing, making it resistant to tampering. The hardened steel rotating shackle further enhances its defense against cutting and sawing attempts.

For added protection, the twin slots restrict access to the shackle, making it even harder to break. A key retaining feature ensures the key stays lodged until the padlock is locked, preventing accidental removal.

This secure package comes complete with 3 keys for your convenience.

Specifications:

Padlock Width: 75mm
Padlock Height: 50mm
Shackle Width: 15mm x 2 (double slots)
Shackle Diameter: 12mm
Security Rating: 8 (high)

See full description
Specifications for Armoured Twin Slot Shutter Padlock 90mm SCAPLCHAIN
  • Type
    Keyed
  • Shackle Height
    50mm
  • Padlock Type
    Shutter
  • Shackle Width
    15mm
  • Body Width
    75mm
  • Shackle Diameter
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome