0
1
2

ATL42S All Terrain 42mm Brass Padlock

Order Code: ZT4028351S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 +£11.038%

Currently unavailable

Description

Security and Durability: Squire ATL42S - The All-Terrain Padlock Built to Last
Looking for a padlock that can withstand the toughest conditions? The Squire ATL42S All Terrain Padlock is built for ultimate security and weather resistance. Boasting a solid brass body, stainless steel shackle, and double locking mechanism, this padlock offers unrivalled protection against prying and the elements. With over 200 hours of salt spray testing under its belt, this padlock is built to last, even in the harshest environments. Plus, it comes with a 10-year manufacturer guarantee for added peace of mind.

Features:
Over 200 hours of salt spray testing
Solid brass body and stainless steel shackle (6mm)
High internal and external corrosion resistance
Ideal for all harsh weather applications
Double locking
Pin tumbler cylinder
Specification:
Body Width: 20mm
Shackle Diameter: 6mm
Vertical Shackle Clearance: 20mm
Horizontal Shackle Clearance: 22mm
Length: 44mm

See full description
Specifications for ATL42S All Terrain 42mm Brass Padlock
  • Size
    42mm
  • Product Type
    Padlock
  • Length
    44mm
  • Colour
    Brass
  • Shackle Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome