ATL42S All Terrain Padlock 42mm HSQATL42S

Order Code: ZT1284510P

£11.99 Inc VAT (20%)


Description

The Squire ATL All Terrain Padlock is a highly weather-resistant padlock suitable for the harshest environments. It has a solid brass lock body with anti-corrosion components and a weather protecting cover. Additional weather resistance is provided by a stainless steel shackle. Available Sizes 42mm and 52mm. 1 x Squire ATL42S All Terrain Padlock 42mm.

See full description
Specifications for ATL42S All Terrain Padlock 42mm HSQATL42S
  • MFR Part No.
    ATL42S
  • Key Type
    Keyed
  • Body Width
    42mm
  • Type
    Keyed
  • Padlock Type
    Brass
  • Body Material
    Brass
  • Body Colour
    Black
  • Shackle Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome