Brass Combination Padlock 40mm

Order Code: ZT4797901S

£15.99 Inc VAT (20%)


Description

This Yale Locks Brass Combination Padlock has the following specifications: Body Width: 40mm.Body Height: 50mm. Shackle Diameter: 6mm.Shackle Height: 29mm.Shackle Width: 20mm.

Specifications for Brass Combination Padlock 40mm
  • Shackle Diameter
    6mm
  • Body Width
    40mm
  • Padlock Type
    Brass
  • Shackle Width
    20mm
  • Shackle Height
    29mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome