Brass Padlock Keyed Alike 2 x 40mm

Order Code: ZT4970184S

£11.99 Inc VAT (20%)


Description

Burg-W�chter Brass Padlock Keyed Alike 2 x 40mm Tough cylinder padlock With long shackle Solid brass body Hardened steel shackle from size 30mm Double bolted from size 40mm Solid quality Not available in suited versions (keyed alike, etc.)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brass Padlock Keyed Alike 2 x 40mm
  • Material
    Brass
  • Body Material
    Solid Brass
  • Shackle Material
    Hardened Steel
  • Product Type
    Padlock
  • Shackle Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome