Brass Padlock Keyed Alike 4 x 40mm

Order Code: ZT4970291S

£21.99 Inc VAT (20%)

Currently unavailable

Description

Burg-W�chter Brass Padlock Keyed Alike 4 x 40mm 4 x 40mm Brass Padlock Keyed Alike - All Padlocks Operate from the same Key Double Locking Solid Brass Body & Cylinder Hardened Steel Chrome Plated Shackle Stainless Steel Springs and Anti-Pick Mushrooms 10 Year Manufacturers Guarantee Mid Security Rating 4

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Brass Padlock Keyed Alike 4 x 40mm
  • Product Type
    Padlock
  • Body Material
    Brass
  • Size
    4 x 40mm
  • Material
    Brass
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome