CP40 40mm Recodeable Combination Padlock
0
1
2

CP40 40mm Recodeable Combination Padlock

Order Code: ZT1252608X

£14.99 Inc VAT (20%)


Description

This heavy-duty recodable combination padlock is constructed with high-quality materials to ensure optimum performance. Easy to use, the 4 coding wheels offer up to 10,000 possible combinations to improve your security.

Features and Benefits
• Easy to recode with no tool required
• Ergonomic wheel design to allow for easy turning
• Recoding screw simplifies the process
• Hardened steel shackle prevents tampering
• Double locking shackle for enhanced security
• Die cast alloy construction with an abs cover for durability
• Supplied with a manufacturer's 10-year guarantee

See full description
Specifications for CP40 40mm Recodeable Combination Padlock
  • Shackle Diameter
    6mm
  • Key Type
    Combination
  • Body Material
    Die Cast Alloy
  • Shackle Material
    Hardened Steel
  • Body Thickness
    6mm
  • Body Width
    40
  • Body Colour
    Black
  • Weatherproof
    Yes
  • Series
    CP
  • MFR Part No.
    CP40
  • Pack Quantity
    1
  • Shackle Length
    20mm
  • Padlock Type
    Combination Padlock