Cylinder Padlock, 54TI/40 Lock Tag, Pack Of 12, Silver

Order Code: ZT2701180S

£149.99 Inc VAT (20%)


Description

Cylinder padlock, 54TI/40 lock tag, pack of 12, silver. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = aluminium. Colour = silver. Overall height = 57 mm. Bar height = 21 mm. Bar width = 20 mm. Bar thickness = 6 mm. Lock body made of special TITALIUM aluminium. Lightweight yet robust. Hardened steel shackle. Robust, yet light: the 54 TITALIUM padlock allows you to secure door bolts, lockers or strongboxes The innovative TITALIUM material, a special aluminium alloy, ensures that these locks are robust and lightweight In addition, the steel shackle of the 54 TITALIUM padlock is hardened, which, together with the double shackle locking , makes it even more secure. The padlock can be used indoors and outdoors

See full description
Specifications for Cylinder Padlock, 54TI/40 Lock Tag, Pack Of 12, Silver
  • Material
    Aluminium
  • Pack Quantity
    12
  • Product Type
    Padlocks
  • Colour
    Silver
  • Supplied
    Assembled
  • No. of Keys
    2
  • Bar Thickness
    6mm
  • Lock Type
    Individual Key
  • Overall Height
    57mm
  • Bar Width
    20mm
  • Bar Height
    21mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome