Cylinder Padlock, 54TI/50 Lock Tag, Pack Of 6, Silver

Order Code: ZT2701131S

£109.99 Inc VAT (20%)


Description

Cylinder padlock, 54TI/50 lock tag, pack of 6, silver. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = aluminium. Colour = silver. Overall height = 68 mm. Bar height = 24.5 mm. Bar width = 25 mm. Bar thickness = 7 mm. Lock body made of special TITALIUM aluminium. Lightweight yet robust. Hardened steel shackle. Robust, yet light: the 54 TITALIUM padlock allows you to secure door bolts, lockers or strongboxes The innovative TITALIUM material, a special aluminium alloy, ensures that these locks are robust and lightweight In addition, the steel shackle of the 54 TITALIUM padlock is hardened, which, together with the double shackle locking , makes it even more secure. The padlock can be used indoors and outdoors

See full description
Specifications for Cylinder Padlock, 54TI/50 Lock Tag, Pack Of 6, Silver
  • Material
    Aluminium
  • Pack Quantity
    6
  • Product Type
    Padlocks
  • Colour
    Silver
  • No. of Keys
    2
  • Supplied
    Assembled
  • Lock Type
    Individual Key
  • Overall Height
    68mm
  • Bar Width
    25mm
  • Bar Thickness
    7mm
  • Bar Height
    24.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome