Cylinder Padlock, 64TI/20 Lock Tag, Pack Of 12, Silver

Order Code: ZT2701093S

£92.99 Inc VAT (20%)


Description

Cylinder padlock, 64TI/20 lock tag, pack of 12, silver. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = aluminium. Colour = silver. Overall height = 34 mm. Bar height = 11.5 mm. Bar width = 9.5 mm. Bar thickness = 3.5 mm. Hardened steel shackle. Lightweight yet robust. Lightweight and yet robust Solid lock body made of innovative special aluminium. The paracentric key profile on all ABUS 64 TITALIUM makes it more difficult to break open using locksmith tools They are suitable for gates, doors, cellars and much more in both residential and commercial areas. If you need to secure locking points that are situated further apart, choose a model with a tall shackle. This allows you to lock thicker chains or solid locking bolts easily and conveniently.

See full description
Specifications for Cylinder Padlock, 64TI/20 Lock Tag, Pack Of 12, Silver
  • Material
    Aluminium
  • Pack Quantity
    12
  • Product Type
    Padlocks
  • Colour
    Silver
  • Supplied
    Assembled
  • No. of Keys
    2
  • Bar Width
    9.5mm
  • Bar Height
    11.5mm
  • Bar Thickness
    3.5mm
  • Overall Height
    34mm
  • Lock Type
    Individual Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome