Cylinder Padlock, 64TI/50, Pack Of 6, Silver

Order Code: ZT2701214S

£119.99 Inc VAT (20%)


Description

Cylinder padlock, 64TI/50, pack of 6, silver. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = aluminium. Colour = silver. Overall height = 77 mm. Bar height = 29 mm. Bar width = 28 mm. Bar thickness = 8 mm. Hardened steel shackle with NANO PROTECT coating for very high level of corrosion protection. Lightweight yet robust. Lightweight and yet robust Solid lock body made of innovative special aluminium. The paracentric key profile on all ABUS 64 TITALIUM makes it more difficult to break open using locksmith tools They are suitable for gates, doors, cellars and much more in both residential and commercial areas. If you need to secure locking points that are situated further apart, choose a model with a tall shackle. This allows you to lock thicker chains or solid locking bolts easily and conveniently.

See full description
Specifications for Cylinder Padlock, 64TI/50, Pack Of 6, Silver
  • Material
    Aluminium
  • Pack Quantity
    6
  • Product Type
    Padlocks
  • Colour
    Silver
  • No. of Keys
    2
  • Supplied
    Assembled
  • Lock Type
    Individual Key
  • Bar Height
    29mm
  • Bar Thickness
    8mm
  • Bar Width
    28mm
  • Overall Height
    77mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome