Cylinder Padlock, 64TI/50HB60-150, Pack Of 4, Silver

Order Code: ZT2701211S

£149.99 Inc VAT (20%)


Description

Cylinder padlock, 64TI/50HB60-150, pack of 4, silver. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = aluminium. Colour = silver. Overall height = 77 mm. Bar height = 150 mm. Bar width = 28 mm. Bar thickness = 8 mm. Hardened steel shackle with NANO PROTECT coating for very high level of corrosion protection. Removable bracket that can be adjusted in size from 60 - 150 mm. Lightweight yet robust. Lightweight and yet robust Solid lock body made of innovative special aluminium. The paracentric key profile on all ABUS 64 TITALIUM makes it more difficult to break open using locksmith tools They are suitable for gates, doors, cellars and much more in both residential and commercial areas. If you need to secure locking points that are situated further apart, choose a model with a tall shackle. This allows you to lock thicker chains or solid locking bolts easily and conveniently.

See full description
Specifications for Cylinder Padlock, 64TI/50HB60-150, Pack Of 4, Silver
  • Material
    Aluminium
  • Pack Quantity
    4
  • Product Type
    Padlocks
  • Colour
    Silver
  • Supplied
    Assembled
  • No. of Keys
    2
  • Bar Thickness
    8mm
  • Bar Height
    150mm
  • Lock Type
    Individual Key
  • Overall Height
    77mm
  • Bar Width
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome