0
1

DCL1 Boron Disc Style Padlock 70mm

Order Code: ZT4028356S

£19.99 Inc VAT (20%)


Description

Henry Squire DCL1 Boron Disc Style Padlock 70mm
Stainless Steel lock body with closed shackle design offers high level security for domestic and commercial applications. DCL1 offers 9.5mm Hardened Steel Shackle, Hardened Steel Anti-Drill Plate and 5 Pin Tumbler Lock Mechanism.

Features:
Security Rating: 6
Supplied with 2 keys
The shackles are hardened to provide extra reassurance
Provides extra protection by restricting the amount of shackle exposed and therefore not allowing the use of bolt croppers
Specification:
Body Width: 70mm
Body Thickness: 27.5mm
Shackle Diameter: 9.5mm
Vertical Shackle Clearance: 17.5mm
Horizontal Shackle Clearance: 17mm
Key Blank or Number of Combinations: KB P5
Weight: 0.30 kg

See full description
Specifications for DCL1 Boron Disc Style Padlock 70mm
  • Product Type
    Padlock
  • Size
    70mm
  • Security Rating
    6
  • Material
    Stainless Steel
  • Shackle Material
    Hardened Steel
  • Shackle Diameter
    9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome