DCL1 Disc Lock 70mm HSQDCL1

Order Code: ZT1463777S

£29.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Squire DCL1 Disc Lock is ideal for any environment. Its 9.5mm Hardened Boron steel shackle offers great resistance to cropping and is backed up with a 5-pin tumbler cylinder offering over 1,500 key differs. This product is designed to secure lockups, garages, sheds and factory units in harsh environments. Body Width 70mm. Shackle Diameter 9.5mm hardened steel. Keyed alike available to order. CRIMESTOPPERS supported.

Specifications for DCL1 Disc Lock 70mm HSQDCL1
  • Shackle Diameter
    9.5mm
  • Body Width
    70mm
  • MFR Part No.
    HSQDCL1
  • Shackle Height
    26mm
  • Key Type
    Keyed
  • Type
    Keyed
  • Padlock Type
    Disc
  • Key Variations
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome