0
1

DFBP3 Brass Padlock (Branded Defender) 30mm

Order Code: ZT4028328S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%

Currently unavailable

Description

Henry Squire DFBP3 Brass Padlock (Branded Defender) 30mm
The Henry Squire DFBP3 brass padlock has a security rating of 1 which makes it ideal for sheds, luggage, lockers, toolboxes and camping equipment. The body is made from brass with a double locking hardened steel shackle.

Features:
Gives protection against an opportunist attack
Double Locking Hardened Steel Shackles
5-pin Cylinders
Supplied with 2 keys
Specification:
Security Rating: 1
Product Group: Defender

See full description
Specifications for DFBP3 Brass Padlock (Branded Defender) 30mm
  • Security Rating
    1
  • Product Type
    Padlock
  • Size
    30mm
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome