0
1

DFBP6 Brass Padlock Branded Defender 60mm

Order Code: ZT3949578S

£14.99 Inc VAT (20%)

Currently unavailable

Description

The Henry Squire DFBP6 Brass Padlock is ideal for sheds, luggage, lockers and more
The Henry Squire DFBP6 brass padlock has a security rating of 4 which makes it ideal for sheds, luggage, lockers, toolboxes and camping equipment. The body is made from brass with a double locking hardened steel shackle.

Features:
5-pin Cylinders
Supplied with 2 keys
Double Locking Hardened Steel Shackles
Gives protection against an opportunist attack
Specification:
Security Rating: 4
Product Group: Defender

See full description
Specifications for DFBP6 Brass Padlock Branded Defender 60mm
  • Security Rating
    4
  • Product Type
    Padlock
  • Material
    Brass
  • Shackle Material
    Hardened Steel
  • Size
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome