0
1

DFDC70 Discus Padlock Branded Defender 70mm

Order Code: ZT3949625S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%

Currently unavailable

Description

The Henry Squire DFDC70 Discus Padlock is ideal for sheds, lockups, lorries, toolboxes and storage areas
The Henry Squire DFDC70 Discus Padlock (Branded Defender) has a security rating of 5 which makes it ideal for sheds, lockups, lorries, toolboxes and storage areas.

Features:
Supplied with 2 keys
5-pin cylinder to provide extra key security
The shackles are hardened to provide extra reassurance
Provide extra protection by restricting the amount of shackle exposed and therefore not allowing the use of bolt croppers
Specification:
Security Rating: 5
Product Group: Defender

See full description
Specifications for DFDC70 Discus Padlock Branded Defender 70mm
  • Size
    70mm
  • Product Type
    Discus Padlock
  • Security Rating
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome