Discus Padlock Polished Stainless Steel 70mm

Order Code: ZT4793683S

£10.99 Inc VAT (20%)


Description

SECURIT Discus padlock Polished Stainless Steel 70mm
The SECURIT Discus padlock is a high-security lock designed with a polished stainless steel finish, providing both aesthetic appeal and durability.
Suitable for securing valuables in a variety of settings, this robust padlock features a unique round, shielded design intended to prevent tampering or cutting, enhancing the security level it offers.
The padlock comes in a 70mm size, making it substantial enough to be noticed and act as a deterrent while still being manageable in size. It is presented in a branded skincard with a euro slot, making it easy to display on a pegboard.
The sleek, mirror-like finish contributes to its elegant design, which complements modern security fixtures.

See full description
Specifications for Discus Padlock Polished Stainless Steel 70mm
  • Lock Type
    Key Lock
  • Form
    Padlock Only
  • Colour
    Silver
  • Type
    Padlocks
  • Size
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome