0
1
2
3
4
5

Excell 4-Digit Black Finish Combination 50mm Padlock MLKM178

Order Code: ZT1288558P

£23.99 Inc VAT (20%)
£29.9920% off

Order by 2pm, get it Tomorrow

Description

The Master Lock Excell Black Finish Combination Padlocks are made with cutting edge technology to deliver unprecedented security. Featuring tough cut patented octagonal boron carbide shackles which are tough to cut. It has a 4-digit resettable combination with up to 10,000 possible combinations and is easy to reset (no reset tool needed). The angled dials with 'blind use' feature are practical and easy to use. The roller pin locking mechanism delivers an exceptional level of resistance to pulling/prying. Suggested uses gates, sheds, storage units, fences, containers and chains. Supplied with a Lifetime Warranty against mechanical failure. Specification 50mm Excell zinc body with weather tough thermoplastic cover 4 digit resettable combination padlock - Octagonal boron carbide shackle, 9mm diameter - no reset tool - 10,000 possible combinations

See full description
Specifications for Excell 4-Digit Black Finish Combination 50mm Padlock MLKM178
  • MFR Part No.
    M178EURD
  • Shackle Height
    28mm
  • Shackle Width
    24mm
  • Body Width
    50mm
  • Key Type
    Combination
  • Shackle Diameter
    9mm
  • Type
    Combination
  • Padlock Type
    Laminated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome