Factory Scooter, Length 1350mm, Without MOT Approval

Order Code: ZT2699486S

£5,999.99 Inc VAT (20%)


Description

Factory scooter, length 1350 mm, without MOT approval. Supplied = assembled. Overall length = 1350 mm. Overall width = 780 mm. Type of brakes = hydraulic brake. Frame material = steel. Frame colour = charcoal. Overall max. load = 350 kg. Wheel fittings = pneumatic tyres. Steering wheel diameter = 75 mm. Steering wheel material = steel/rubber. Running wheel material = rubber. Steering wheel width = 615 mm. Max. load per level = 150 kg. Product type = e-scooters. Model = for use within the company. Ideal for large factory halls. For transport of people. Large range - up to 40 km. Powerful: 1000 W wheel hub motor. Suitable for versatile use and can be upgraded. Ready for immediate use as it is delivered fully assembled. - Convenient and powerful 3 wheel electric scooter with a high safety standard - Suitable for use within the company - Electronic drive control - 1000 W wheel hub motor - Large range, up to 40 km with each battery charge - Drive speed is infinitely adjustable, max. 15 km/h - Incl. maintenance free and deep cycle rechargeable batteries and a separate charging device - For personal transport and order picking for small parts - Brushless direct drive - Rotary handle steering unit with charge level display - Two handbrake levers for dual disc brakes on the front wheel - Additional parking brake, motor brake, 2 keys as standard - Pneumatic tyres at front and rear - Electric signal horn Only for Germany and Austria: model with road traffic approval (according to German Road Traffic Act StVZO) available. Approved for road traffic (German Road Traffic Act StVZO)

See full description
Specifications for Factory Scooter, Length 1350mm, Without MOT Approval
  • Product Type
    E-Scooters
  • Frame Colour
    Charcoal
  • Load per Level
    150kg
  • Steering Wheel Width
    615mm
  • Steering Wheel Material
    Steel/Rubber
  • Supplied
    Assembled
  • Wheel Fittings
    Pneumatic Tyres
  • Overall Width
    780mm
  • Frame Material
    Steel
  • Model
    for Use Within The Company
  • Type of Brakes
    Hydraulic Brake
  • Steering Wheel Diameter
    75mm
  • Overall Length
    1350mm
  • Load Capacity
    350kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome