GRANIT Padlock, Stainless Steel, 37ST/55 B/DFNLI, Pack Of 2, Blue

Order Code: ZT2701181S

£419.99 Inc VAT (20%)


Description

GRANIT padlock, stainless steel, 37ST/55 B/DFNLI, pack of 2, blue. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = stainless steel. Colour = blue. Overall height = 84 mm. Bar height = 26.5 mm. Bar width = 27.5 mm. Bar thickness = 11 mm. Lock body and shackle made of stainless steel. Double shackle locking for extreme pull resistance. Black granite coating for a high level of corrosion protection - ideal for outdoor use. The padlock for demanding outdoor use The 37ST/55 GRANIT can be used to securely lock halls, doors and gates near water, as well as boats The body and shackle of the lock are made of stainless steel , meaning it will never rust even in harsh weather conditions The ABUS-Plus disc cylinder also ensures a very high level of protection from attempts to tamper with it. Production is carried out in accordance with European standard CEN class 4. The key features an LED for use in the dark , making it particularly practical.

See full description
Specifications for GRANIT Padlock, Stainless Steel, 37ST/55 B/DFNLI, Pack Of 2, Blue
  • Material
    Stainless Steel
  • Pack Quantity
    2
  • Colour
    Blue
  • Product Type
    Padlocks
  • No. of Keys
    2
  • Supplied
    Assembled
  • Bar Height
    26.5mm
  • Bar Width
    27.5mm
  • Lock Type
    Individual Key
  • Bar Thickness
    11mm
  • Overall Height
    84mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome