GRANIT Padlock, Steel, 37/55 B/SB, Pack Of 2, Black

Order Code: ZT2701066S

£329.99 Inc VAT (20%)


Description

GRANIT padlock, steel, 37/55 B/SB, pack of 2, black. Supplied = assembled. Number of keys = 2 pcs. Product type = padlocks. Lock type = individual key. Material = steel. Colour = black. Overall height = 84 mm. Bar height = 26.5 mm. Bar width = 27.5 mm. Bar thickness = 11 mm. Lock body and shackle made of hardened special steel. Double shackle locking for extreme pull resistance. Black granite coating for a high level of corrosion protection - ideal for outdoor use. The padlock for the highest security requirements GRANIT can be used to lock halls, doors, gates, containers, trucks etc. Because its Black Granite coating provides corrosion protection, it is particularly suitable for outdoor use The GRANIT product series is manufactured in Germany. The key features an LED for use in the dark , making it particularly practical. GRANIT locks are available with either a code card for having new keys cut quickly and easily, or a security card for full control over the number of keys in circulation. The ABUS-Plus disc cylinder also ensures a very high level of protection from attempts to tamper with it. Production is carried out in accordance with European standard CEN class 4.

See full description
Specifications for GRANIT Padlock, Steel, 37/55 B/SB, Pack Of 2, Black
  • Material
    Steel
  • Pack Quantity
    2
  • Colour
    Black
  • Product Type
    Padlocks
  • Supplied
    Assembled
  • No. of Keys
    2
  • Bar Width
    27.5mm
  • Bar Height
    26.5mm
  • Lock Type
    Individual Key
  • Bar Thickness
    11mm
  • Overall Height
    84mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome