Heavy Duty Van Padlock SCAPLVANREP

Order Code: ZT3931492S

£17.99 Inc VAT (20%)


Description

The Scan Heavy-Duty Van Padlock; is suitable for use with the SCAVANHASP or as a replacement if required. This nickel plated padlock is very hard wearing and weather resistant. The 6 pin brass cylinder means it is resists picking and is durable and rustproof. The concealed hardened shackle resists drilling, sawing and prying. The padlock also has key retention so that it cannot be left unlocked and the keys can only be removed once locked.

Supplied with 2 keys.

Specification:
Width: 75mm.
Hasp Hole Width: 44.3mm.
Shackle Diameter: 10.1mm.
Security Rating: 8.

See full description
Specifications for Heavy Duty Van Padlock SCAPLVANREP
  • Type
    Van
  • Material
    Brass
  • Shackle Diameter
    10.1mm
  • Security Rating
    8