Henry CP60 Push Button Combination Padlock 60mm

Order Code: ZT2604169S

£36.99 Inc VAT (20%)


Description

Henry Squire CP60 Push Button Combination Padlock 60mm The Henry Squire CP60 high-security padlock combines a modern and attractive design with very heavy duty construction offering the best in durability and resistance to attack. It features a hardened steel 10mm diameter shackle, a 60mm wide die-cast alloy lock body with dual compound cover and 5 easy to use spaced wheels. These robust recodable combination padlocks deliver heavy-duty security, and there are no keys to lose. The die-cast alloy lock body has a dual compound protective cover for high corrosion resistance and excellent weather protection. Its unique recodable double locking mechanism offers 100,000 combinations and has a push-button spring opening mechanism for ease of use. Features: Tough die-cast alloy lock body 100,000 possible combinations Recodable - you choose your own code Hardened steel 10mm diameter shackle Dual compound body cover for comfortable handling Highly resistant to corrosion, excellent weather protection Ideal for use on gates, vans, large sheds, garages and commercial buildings 5 combination wheels spaced comfortably apart - easy to use - cannot be accidentally recoded Specification: Body width(A): 60mm Body material: Diecast Shackle material: Steel Hardened shackle: Yes Code variations: 100,000 Body thickness(B): 33mm Shackle diameter(C): 10mm Vertical shackle clearance(D): 34mm Mechanism: Recodable combination Horizontal shackle clearance(E): 28mm

See full description
Specifications for Henry CP60 Push Button Combination Padlock 60mm
  • Shackle Material
    Steel
  • Body Thickness
    33mm
  • Body Width
    60mm
  • Shackle Diameter
    10mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome